Maple Veneer, Light Brown, 32 in W, 32.25 in H, 32 in D, 32 in L, Light Brown

  • Mfr # LD-4BW-062-32-1

  • Zoro # G507059614


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
32.25 in
Width
32 in
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LD-4BW-062-32-1
Zoro #
G507059614
UPC #
90713003078
Country of Origin
China

Dimensions

Height
32.25 in
Width
32 in
Length
32 in
Depth
32 in
Size
32"W x 32"D x 32.25"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(2) Shelf Wood Full-Circle set with telescoping post and mounting hardware

Description

It's all about the base cabinet except when you can't access it. Get the most out of your space with the Rev-A-Shelf® Banded Wood full-circle lazy susan. With single and double shelf options that independently rotate, you will not only maximize your cabinet storage, but you can also easily see everything within with just a twirl. Available in 24", 28", and 32" diameters, they come with either a bottom mount steel bearing or a Twist-n-Lock telescoping post designed to make installation easy and adjusting the 5/8" thick shelves effortless.


  • Independently rotating injection molded polymer hub included
  • Laminated Hardwood rim with 5/8" thick shelf bottom
  • Adjustable post will accommodate a 26" H to 31" interior cabinet height
  • Designed for Corner Base Cabinets with 33" or greater depth
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
  • All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.