
Maple Veneer, Light Brown, 5 in W, 32.15 in H, 10.75 in D, 10.75 in L, Light Brown
Mfr # 448-BBSCWC36-5C
Zoro # G807059772
product price:Â $183.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Veneer
Color
Light Brown
Height
32.15 in
Width
5 in
Length
10.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
448-BBSCWC36-5C
Zoro #
G807059772
UPC #
90713029207
Country of Origin
China
Dimensions
Height
32.15 in
Width
5 in
Length
10.75 in
Depth
10.75 in
Size
5"W x 10.75"D x 32.15"H
Details
Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood organizer, (3) adjustable shelves with Chrome rails and mounting hardware
Description
Do you need that one item in the back of your wall cabinet, and the only way to access it is to pull everything out? Stop the madness with the Rev-A-Shelf® pullout shelving system, whose open design ensures you can effortlessly find everything. Available in varying heights and sizes, the door-mount gives you a uniquely customized look and easy operation.
- Adjustable and/or removeable shelves
- Wood organizer simply fits into existing cabinet
- Adjustable rub bushings for a precise fit
- Once installed simply attach your own cabinet door
- Designed for a 9" W x 36" H wall cabinet with a 5-1/2" opening
- Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
- Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
- Comes fully assembled and ready to install
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.