Maple Veneer, Light Brown, 8 in W, 43.65 in H, 23.67 in L, Light Brown

  • Mfr # 448-TPF43-8-1

  • Zoro # G012380050


product price:  $763.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
43.65 in
Width
8 in
Length
23.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
448-TPF43-8-1
Zoro #
G012380050
UPC #
090713034461
Country of Origin
China

Dimensions

Height
43.65 in
Width
8 in
Length
23.67 in
Size
8"W x 23.67"D x 43.65"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood organizer frame, (1) heavy-duty slide, (3) adjustable shelves with chrome rails, (3) static shelves with chrome rails, mounting hardware and door-mounting brackets

Description

Maximize your storage space with this fabulous and functional Pullout Pantry. Riding on a Fulterer EZ close slide system with a top-guide rail, it has stability that is second to none. The natural maple frame and adjustable shelves are complemented by chrome rail accents and provide customization to accommodate your unique storage needs.


  • Shipped ready to assemble and fits into existing tall cabinet
  • Fulterer EZ close slide features 265 lb. recommended use with pantry
  • Adjustable rub bushings for a precise fit
  • Once installed simply attach your own cabinet door
  • Designed for a 12" full-height pantry cabinet with a 8-1/2" W or larger opening
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Ready to assemble maple wood construction with a clear coat finish for durabiility
  • Mounts to cabinet top, floor and attach existing cabinet door

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.