Maple Veneer, Light Brown, 9.29 in W, 26.15 in H, 19.73 in D, 21.1 in L, Light Brown

  • Mfr # 445-VBOSC-8C

  • Zoro # G107059113


product price:  $634.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
26.15 in
Width
9.29 in
Length
21.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445-VBOSC-8C
Zoro #
G107059113
UPC #
90713030715
Country of Origin
China

Dimensions

Height
26.15 in
Width
9.29 in
Length
21.1 in
Depth
19.73 in
Size
9.29"W x 21.1"D x 26.15"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood Vanity Outlet Grooming Organizer with (2) Stainless-Steel bins and mounting hardware

Description

If you are tired of a cluttered vanity and unsightly cords everywhere, then the Rev-A-Shelf® electric grooming pullout is the solution you have been searching for. This ideal bathroom cabinetry organizer allows you to store and power curling irons, blow dryers and so much more. door-mountable it is easy to access, and additional shelves provide storage for other beauty products.


  • (2) 120V plugs UL recommended to US962a and CSA-C22.2
  • Flexible cord guide and drawer stop prevents items from being stored in the "on" position.
  • Adjustable shelf and bins perfect for curling irons and hair dryers
  • Designed for a 12" full-height cabinet with a 8-1/2" W or larger opening
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.