Maple Veneer, Light Brown, 9.5 in W, 26.15 in H, 10.75 in D, 10.75 in L, Light Brown

  • Mfr # 448-BBSCWC-9C

  • Zoro # G007059695


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
26.15 in
Width
9.5 in
Length
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
448-BBSCWC-9C
Zoro #
G007059695
UPC #
90713029221
Country of Origin
China

Dimensions

Height
26.15 in
Width
9.5 in
Length
10.75 in
Depth
10.75 in
Size
9.5"W x 10.75"D x 26.15"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood organizer, (2) adjustable shelves with Chrome rails and mounting hardware

Description

Do you need that one item in the back of your wall cabinet, and the only way to access it is to pull everything out? Stop the madness with the Rev-A-Shelf® pullout shelving system, whose open design ensures you can effortlessly find everything. Available in varying heights and sizes, the door-mount gives you a uniquely customized look and easy operation.


  • Adjustable and/or removeable shelves
  • Wood organizer simply fits into existing cabinet
  • Adjustable rub bushings for a precise fit
  • Designed specifically for Full Access (frameless) Cabinets
  • Designed for a 12" W x 30" H wall cabinet with a 10-1/2" opening
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
  • Comes fully assembled and ready to install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.