Maple Wood; Steel, Maple, 14.25 in W, 21 in H, 19.75 in D

  • Mfr # 4WH-RM-15DM-1

  • Zoro # G806156830


product price:  $371.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Wood; Steel
Color
Maple
Height
21 in
Width
14.25 in
Depth
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4WH-RM-15DM-1
Zoro #
G806156830
UPC #
90713051451
Country of Origin
China

Dimensions

Height
21 in
Width
14.25 in
Depth
19.75 in

Details

Material
Maple Wood; Steel
Color
Maple
Includes
Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.