Shop REV-A-SHELF
See all product information
Create Account
Maple Wood; Steel, Natural Maple, 11.75 in W, 19.43 in H, 21.63 in D
Mfr # 448-BDDSC-11C
Zoro # G606156818
product price:Â $397.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Wood; Steel
Color
Natural Maple
Height
19.43 in
Width
11.75 in
Depth
21.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 448-BDDSC-11C
- Zoro #
- G606156818
- UPC #
- 090713025025
- Country of Origin
- China
Dimensions
- Height
- 19.43 in
- Width
- 11.75 in
- Depth
- 21.63 in
Details
- Material
- Maple Wood; Steel
- Color
- Natural Maple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.