Maple Wood; Steel, Natural Maple, 16.5 in W, 21.25 in H, 3.13 in D

  • Mfr # 4SR-21

  • Zoro # G406156735


product price:  $95.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Wood; Steel
Color
Natural Maple
Height
21.25 in
Width
16.5 in
Depth
3.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4SR-21
Zoro #
G406156735
UPC #
090713004754
Country of Origin
China

Dimensions

Height
21.25 in
Width
16.5 in
Depth
3.13 in

Details

Material
Maple Wood; Steel
Color
Natural Maple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.