Maple Wood; Steel, Natural Maple, 6 in W, 25.5 in H, 21.63 in D
- Mfr # 448-BCSC-5C
- Zoro # G706156794
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Wood; Steel
Color
Natural Maple
Height
25.5 in
Width
6 in
Depth
21.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448-BCSC-5C
- Zoro #
- G706156794
- UPC #
- 090713000893
- Country of Origin
- China
- Material
- Maple Wood; Steel
- Color
- Natural Maple
Dimensions
- Height
- 25.5 in
- Width
- 6 in
- Depth
- 21.63 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.