
Maple Wood; Steel, Natural Maple, 6 in W, 30 in H, 23 in D
Mfr # 432-BFBBSC-6C
Zoro # G206156805
product price:Â $345.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Wood; Steel
Color
Natural Maple
Height
30 in
Width
6 in
Depth
23 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
432-BFBBSC-6C
Zoro #
G206156805
UPC #
090713001586
Country of Origin
China
Dimensions
Height
30 in
Width
6 in
Depth
23 in
Details
Material
Maple Wood; Steel
Color
Natural Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.