
Maple Wood; Steel, Natural Maple, 6 in W, 38.5 in H, 23 in D
Mfr # 432-TF39-6C
Zoro # G407059158
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Wood; Steel
Color
Natural Maple
Height
38.5 in
Width
6 in
Depth
23 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
432-TF39-6C
Zoro #
G407059158
UPC #
90713047966
Country of Origin
China
Dimensions
Height
38.5 in
Width
6 in
Depth
23 in
Details
Material
Maple Wood; Steel
Color
Natural Maple
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.