Maple Wood; Steel, Natural Maple, 8 in W, 25.5 in H, 22.5 in D

  • Mfr # 448-BC-8C

  • Zoro # G306156767


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Wood; Steel
Color
Natural Maple
Height
25.5 in
Width
8 in
Depth
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
448-BC-8C
Zoro #
G306156767
UPC #
090713048178
Country of Origin
China

Dimensions

Height
25.5 in
Width
8 in
Depth
22.5 in

Details

Material
Maple Wood; Steel
Color
Natural Maple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.