
Maple Wood; Steel, Natural Maple, 8.75 in W, 19.5 in H, 21.66 in D
Mfr # 447-BCSC-8C
Zoro # G806156717
product price:Â $392.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Wood; Steel
Color
Natural Maple
Height
19.5 in
Width
8.75 in
Depth
21.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
447-BCSC-8C
Zoro #
G806156717
UPC #
090713003955
Country of Origin
China
Dimensions
Height
19.5 in
Width
8.75 in
Depth
21.66 in
Details
Material
Maple Wood; Steel
Color
Natural Maple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.