Maple Wood; Steel, Natural Maple, 8.75 in W, 25.5 in H, 21.63 in D

  • Mfr # 448UT-BCSC-8C

  • Zoro # G606156719


product price:  $465.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Wood; Steel
Color
Natural Maple
Height
25.5 in
Width
8.75 in
Depth
21.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
448UT-BCSC-8C
Zoro #
G606156719
UPC #
90713005362
Country of Origin
China

Dimensions

Height
25.5 in
Width
8.75 in
Depth
21.63 in

Details

Material
Maple Wood; Steel
Color
Natural Maple

Description

Rev-A-Shelf 448UT-BCSC-8C with Shelves, Removable Bins, and Soft-Close Slides for Kitchen Base Cabinets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.