This item is Discontinued.

Rev-A-Shelf Maple Wood; Steel; Plastic, Natural Maple, 12 in W, 17.88 in H, 22.75 in D 4WCTM-12BBSCDM1

Maple Wood; Steel; Plastic, Natural Maple, 12 in W, 17.88 in H, 22.75 in D (Discontinued)

  • Mfr # 4WCTM-12BBSCDM1
  • Zoro # G706156756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4WCTM-12BBSCDM1
Zoro #
G706156756
UPC #
90713001685
Country of Origin
China

Dimensions

Height
17.88 in
Width
12 in
Depth
22.75 in

Details

Material
Maple Wood; Steel; Plastic
Color
Natural Maple

Description

Rev-A-Shelf 4WCTM-12BBSCDM1 Single 35-Quart Top Mount Pull Out Kitchen Waste Container with Soft Close Slides for 12" Wide 1.5" Faceframe Cabinet, Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.