This item is Discontinued.

Rev-A-Shelf Maple Wood; Steel; Plastic, Natural Maple, 12 in W, 19.5 in H, 18.63 in D 4WCSC-1535DM19-1

This item is Discontinued.

Rev-A-Shelf

Maple Wood; Steel; Plastic, Natural Maple, 12 in W, 19.5 in H, 18.63 in D (Discontinued)

Mfr # 4WCSC-1535DM19-1
Zoro # G706156770
UPC # 90713010717
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4WCSC-1535DM19-1
Zoro #
G706156770
UPC #
90713010717
Country of Origin
China

Dimensions

Height
19.5 in
Width
12 in
Depth
18.63 in

Details

Material
Maple Wood; Steel; Plastic
Color
Natural Maple

Description

Rev-A-Shelf Natural Maple Bottom Mount MOVENTO Waste Pullout with Single Metallic Silver 35 qt. Container and BLUMOTION Soft-Close

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.