Shop REV-A-SHELF
See all product information
Create Account
Maple Wood; Steel; Plastic, Natural Maple, 12 in W, 23.38 in H, 21.75 in D
Mfr # 4WCSC-1550DM-1
Zoro # G906156846
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Wood; Steel; Plastic
Color
Natural Maple
Height
23.38 in
Width
12 in
Depth
21.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4WCSC-1550DM-1
- Zoro #
- G906156846
- UPC #
- 90713052175
- Country of Origin
- China
Dimensions
- Height
- 23.38 in
- Width
- 12 in
- Depth
- 21.75 in
Details
- Material
- Maple Wood; Steel; Plastic
- Color
- Natural Maple
Description
Rev-A-Shelf - 4WCSC-1550DM-1 -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.