Shop REV-A-SHELF
See all product information
Create Account
Maple Wood; Steel; Plastic, Natural Maple, 14.25 in W, 19.25 in H, 21.75 in D
- Mfr # 4WC-18DM2
- Zoro # G806156809
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Material
Maple Wood; Steel; Plastic
Color
Natural Maple
Height
19.25 in
Width
14.25 in
Depth
21.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4WC-18DM2
- Zoro #
- G806156809
- UPC #
- 090713005232
- Country of Origin
- China
- Material
- Maple Wood; Steel; Plastic
- Color
- Natural Maple
Dimensions
- Height
- 19.25 in
- Width
- 14.25 in
- Depth
- 21.75 in
Description
Rev-A-Shelf 4WC-18DM2 , 2 Containers and Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.