Maple Wood; Steel; Plastic, Natural Maple, 18 in W, 24.25 in H, 21.75 in D

  • Mfr # 4WCSC-2150DM-2

  • Zoro # G606156740


product price:  $495.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Wood; Steel; Plastic
Color
Natural Maple
Height
24.25 in
Width
18 in
Depth
21.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WCSC-2150DM-2
Zoro #
G606156740
UPC #
090713000961
Country of Origin
China

Dimensions

Height
24.25 in
Width
18 in
Depth
21.75 in

Details

Material
Maple Wood; Steel; Plastic
Color
Natural Maple

Description

Rev-A-Shelf 4WCSC-2150DM-2 Double 50-Quart Bottom Mount Kitchen Pullout Waste Container Trash Can with Blumotion Soft-Close Slides, Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.