Maple Wood; Steel; Plastic, Natural Maple, 20.97 in W, 19.63 in H, 22.25 in D

  • Mfr # 4WC-24DM2-SC

  • Zoro # G306156774


product price:  $404.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Wood; Steel; Plastic
Color
Natural Maple
Height
19.63 in
Width
20.97 in
Depth
22.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4WC-24DM2-SC
Zoro #
G306156774
UPC #
090713013336
Country of Origin
China

Dimensions

Height
19.63 in
Width
20.97 in
Depth
22.25 in

Details

Material
Maple Wood; Steel; Plastic
Color
Natural Maple

Description

Rev A Shelf 4WC-24DM2-SC Heavy Duty Double 30 Quart Easy Installation Mounted Pullout Waste Container Bin, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.