Medium Density Fiber (MDF), Orion Gray, 32 in W, 26 in H, 32 in D, 32 in L, Orion Gray

  • Mfr # 53472-32FOG-1

  • Zoro # G607059477


product price:  $299.67
/ea
Free Shipping & Returns

Key Features

Material
Medium Density Fiber (MDF)
Color
Orion Gray
Height
26 in
Width
32 in
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53472-32FOG-1
Zoro #
G607059477
UPC #
90713027982
Country of Origin
Italy

Dimensions

Height
26 in
Width
32 in
Length
32 in
Depth
32 in
Size
32"W x 32"D x 26"H

Details

Material
Medium Density Fiber (MDF)
Color
Orion Gray
Finish
Orion Gray
Includes
(2) 32" Solid Bottom Kidney Susan Shelf, (1) telescoping post and mounting hardware

Description

Experience the practicality of our two-shelf solid bottom kidney-shaped lazy susan, featuring independently rotating hardware and a chrome-plated telescoping post. Tailor-made for 36" kidney cabinets, this lazy susan comes in two stylish options: chrome wire with maple or gray solid bottoms or flat wire with an elegant orion gray solid bottom. Embrace the seamless access to your items and maximize your cabinet space with this functional and visually appealing lazy susan shelf.


  • Independently rotating chrome plated metal hub included
  • Kidney Lazy susans do not attach to any door
  • Adjustable post will accommodate a 26" to 31" interior cabinet height
  • Designed for Corner Base Cabinets
  • Construction: Heavy-Duty Metal frame with solid bottom surface
  • Cabinet Floor Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.