Melamine Faced Chipboard, Light Brown, 32.73 in W, 24.41 in H, 14.41 in L, Light Brown

  • Mfr # 587-12-LMP

  • Zoro # G812380342


product price:  $619.99
/ea
Free Shipping & Returns

Key Features

Material
Melamine Faced Chipboard
Color
Light Brown
Height
24.41 in
Width
32.73 in
Length
14.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
587-12-LMP
Zoro #
G812380342
UPC #
090713035611
Country of Origin
Italy

Dimensions

Height
24.41 in
Width
32.73 in
Length
14.41 in
Size
32.73"W x 14.41"D x 24.41"H

Details

Material
Melamine Faced Chipboard
Color
Light Brown
Finish
Light Brown
Includes
(2)Left Girasolo maple solid bottom/chrome trays, post mechanism and mounting hardware

Description

The 587 Series "Girasolo" Blind Corner Optimizer by Rev-A-Shelf® makes organizing your blind corner cabinet smooth sailing. This innovative design features two pullout trays that easily glide out on an innovative soft-close pivot hardware system, giving you complete access to the items stored in the back. The adjustable shelving system also allows for maximum storage capacity while optimizing the usage of the hard-to-reach storage area and pulls directly out of the cabinet, eliminating the need for adjacent appliance clearance.


  • Chrome-plated round wire railing
  • Pulls directly forward, eliminating the need for adjacent appliance clearance
  • Fully adjustable shelves
  • Soft-close pivot hardware system
  • Designed for 39" & 42" blind corner cabinet with a 12" opening
  • 5/8" thick maple-faced melamine shelf bottom
  • Mounts to cabinet floor, side or top; depending on application

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.