Plastic; Steel, Almond, 21.8 in W, 15.88 in H, 39 in D

  • Mfr # 6882-39-15-570

  • Zoro # G507059157


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic; Steel
Color
Almond
Height
15.88 in
Width
21.8 in
Depth
39 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6882-39-15-570
Zoro #
G507059157
UPC #
90713020716
Country of Origin
United States

Dimensions

Height
15.88 in
Width
21.8 in
Depth
39 in

Details

Material
Plastic; Steel
Color
Almond

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.