Plastic; Steel, Almond, 24 in W, 26 in H, 24 in D

  • Mfr # 6942-24-15-52

  • Zoro # G807059369


product price:  $96.49
/ea
Free Shipping & Returns

Key Features

Material
Plastic; Steel
Color
Almond
Height
26 in
Width
24 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6942-24-15-52
Zoro #
G807059369
UPC #
90713021539
Country of Origin
United States

Dimensions

Height
26 in
Width
24 in
Depth
24 in

Details

Material
Plastic; Steel
Color
Almond

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.