
Plastic; Steel, Almond, 32 in W, 26 in H, 32 in D
Mfr # 6472-32-15-52
Zoro # G807059741
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic; Steel
Color
Almond
Height
26 in
Width
32 in
Depth
32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6472-32-15-52
Zoro #
G807059741
UPC #
90713014302
Country of Origin
United States
Dimensions
Height
26 in
Width
32 in
Depth
32 in
Details
Material
Plastic; Steel
Color
Almond
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.