Shop REV-A-SHELF
See all product information
Create Account
Plastic; Steel, Chrome, 14.75 in W, 19.38 in H, 18 in D
- Mfr # HRV-1520 S CR
- Zoro # G706156749
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic; Steel
Color
Chrome
Height
19.38 in
Width
14.75 in
Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HRV-1520 S CR
- Zoro #
- G706156749
- UPC #
- 090713050768
- Country of Origin
- China
Dimensions
- Height
- 19.38 in
- Width
- 14.75 in
- Depth
- 18 in
Details
- Material
- Plastic; Steel
- Color
- Chrome
Description
Rev-A-Shelf HRV-1520 S CR Cabinet Floor Mounted Pullout Wire Clothes Laundry Hamper Basket with Liner and Full Extension Slides, Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.