Plastic; Steel, White, 21.5 in W, 15.88 in H, 31 in D
- Mfr # 6882-31-11-570
- Zoro # G306156835
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic; Steel
Color
White
Height
15.88 in
Width
21.5 in
Depth
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6882-31-11-570
- Zoro #
- G306156835
- UPC #
- 90713035635
- Country of Origin
- United States
- Material
- Plastic; Steel
- Color
- White
Dimensions
- Height
- 15.88 in
- Width
- 21.5 in
- Depth
- 31 in
Description
Rev-A-Shelf 6882-31-11-570 31-Inch Polymer Half Moon 2-Tier Lazy Susan Blind Corner Kitchen Cabinet Storage Organizer w/Pivot & Slide Hardware, White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.