Plastic; Steel, White, 28 in W, 26 in H, 28 in D

  • Mfr # 6942-28-11-52

  • Zoro # G606156795


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic; Steel
Color
White
Height
26 in
Width
28 in
Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6942-28-11-52
Zoro #
G606156795
UPC #
090713021553
Country of Origin
United States

Dimensions

Height
26 in
Width
28 in
Depth
28 in

Details

Material
Plastic; Steel
Color
White

Description

Rev-A-Shelf 6942-28-11-52 28-Inch Polymer Pie Cut 2-Shelf Lazy Susan Corner Kitchen Cabinet Storage Organizer with Telescoping Shaft, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.