Polypropylene, White, 18 in W, 24 in H, 18 in D, 18 in L, White

  • Mfr # 6012-18-11-52

  • Zoro # G407059257


product price:  $68.99
/ea

Key Features

Material
Polypropylene
Color
White
Height
24 in
Width
18 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6012-18-11-52
Zoro #
G407059257
UPC #
90713009223
Country of Origin
United States

Dimensions

Height
24 in
Width
18 in
Length
18 in
Depth
18 in
Size
18"W x 18"D x 24"H

Details

Material
Polypropylene
Color
White
Finish
White
Includes
(2) Shelf White Full-Circle Polymer set with telescoping post and mounting hardware

Description

If you are looking for the best polymer susan for your wall cabinet, you are in the right place. Revered as the best in the industry, the Rev-A-Shelf® Polymer full-circle wall susans with double and triple shelf options are available in 18" and 20" diameters that come with a durable chrome post and adjustable hubs. The polystyrene shelves turn at the same time giving you complete access with just one spin.


  • Dependent Metal Hardware (shelves spin in same direction)
  • Top shelf height is adjustable once installed
  • Adjustable post will accommodate a 24" to 31" interior cabinet height
  • Designed for Corner Wall Cabinets with 19" or greater depth
  • Construction: Injection molded polymer plastic designed for durability
  • All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.