Polypropylene, White, 18 in W, 26 in H, 18 in D, 18 in L, White

  • Mfr # 6472-18-11-52

  • Zoro # G807059147


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
White
Height
26 in
Width
18 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6472-18-11-52
Zoro #
G807059147
UPC #
90713013879
Country of Origin
United States

Dimensions

Height
26 in
Width
18 in
Length
18 in
Depth
18 in
Size
18"W x 18"D x 26"H

Details

Material
Polypropylene
Color
White
Finish
White
Includes
(2) Shelf White Polymer Kidney-Shape set with telescoping post and mounting hardware

Description

Are your kidney corner wall cabinets making you crazy? Contain the chaos with the kidney-shaped Lazy Susan from Rev-A-Shelf®! The double and triple shelf polystyrene RAS Polymer susans are perfect for your kitchen. Available in an 18" diameter with single and double shelf options that come with your choice of bottom mount or telescoping hardware. They feature luxurious chrome hubs, metal/cast hardware, independent rotating post systems, and smooth polystyrene shelves in your choice of finishes. Open your cabinet door, and with just a spin, you have complete access to everything stored within.


  • Independently rotating chrome plated metal hub included
  • Top shelf is adjustable once installed
  • Adjustable post will accommodate a 26" to 31" interior cabinet height
  • Designed for Corner Wall Cabinets
  • Construction: Injection molded polymer plastic designed for durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.