Polypropylene, White, 18 in W, 56 in H, 18 in D, 18 in L, White

  • Mfr # 6065-18-11-52

  • Zoro # G207059686


product price:  $291.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
White
Height
56 in
Width
18 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6065-18-11-52
Zoro #
G207059686
UPC #
90713010298
Country of Origin
United States

Dimensions

Height
56 in
Width
18 in
Length
18 in
Depth
18 in
Size
18"W x 18"D x 56"H

Details

Material
Polypropylene
Color
White
Finish
White
Includes
(5) White Full-Circle Polymer Shelves (1) telescoping post and mounting hardware

Description

If you are looking for the best polymer susan for your tall pantry cabinet, you are in the right place. Revered as the best in the industry, The Rev-A-Shelf® Polymer full-circle 5-shelf pantry susans available in 16", 18", 20", 24" and 32" diameters that come with a durable chrome post and hubs. The smooth polystyrene shelves come with an adjustable telescoping post that allows each shelf to rotate independently.


  • Door storage shelves shown are sold separately and not included
  • Top 4 shelves are adjustable once installed
  • Perfect for tall or walk-in pantry applications
  • Adjustable post will acccomodate a 56" to 62" interior cabinet height
  • Construction: Injection molded polymer plastic designed for durability
  • Cabinet Floor Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.