Polypropylene, White, 20 in W, 26 in H, 20 in D, 20 in L, White

  • Mfr # 7012-20-11-52

  • Zoro # G907059429


product price: $63.69
/ea

Key Features

Material
Polypropylene
Color
White
Height
26 in
Width
20 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7012-20-11-52
Zoro #
G907059429
UPC #
90713021850
Country of Origin
United States

Dimensions

Height
26 in
Width
20 in
Length
20 in
Depth
20 in
Size
20"W x 20"D x 26"H

Details

Material
Polypropylene
Color
White
Finish
White
Includes
(2) Shelf White Polymer D-Shaped set with telescoping post and mounting hardware

Description

Are you looking to restore some order to your diagonal corner wall cabinet? Look no further than the Rev-A-Shelf® Polymer d-shaped lazy susan. The double and triple shelf options are designed to sit flush with your cabinet door, are available in a 20" diameter, and feature luxurious chrome posts and hubs. The polystyrene shelves turn at the same time giving you complete access with just one spin.


  • Independently rotating chrome plated metal hub included
  • Top shelf height is adjustable once installed
  • Adjustable post will accommodate a 26" to 31" interior cabinet height
  • Designed for Corner Wall Cabinets
  • Construction: Injection molded polymer plastic designed for durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.