Polypropylene, White, 24 in W, 24 in H, 24 in D, 24 in L, White

  • Mfr # 6012-24-11-52

  • Zoro # G407059202


product price:  $83.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
White
Height
24 in
Width
24 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6012-24-11-52
Zoro #
G407059202
UPC #
90713009360
Country of Origin
United States

Dimensions

Height
24 in
Width
24 in
Length
24 in
Depth
24 in
Size
24"W x 24"D x 24"H

Details

Material
Polypropylene
Color
White
Finish
White
Includes
(2) Shelf White Full-Circle Polymer set with telescoping post and mounting hardware

Description

Whether replacing an old unit or adding function to your base corner cabinet, look no further than the Full-Circle Polymer Lazy Susan from Rev-A-Shelf®. Revered as the best in the industry, this double shelf set is available in 24" and 28" diameters. Featuring luxurious chrome hubs, metal/cast hardware, and smooth polystyrene shelves that turn simultaneously, giving you complete access with just one spin.


  • Dependent Metal Hardware (shelves spin in same direction)
  • Top shelf height is adjustable once installed
  • Adjustable post will accommodate a 24" to 31" interior cabinet height
  • Designed for Corner Base Cabinets with 25" or greater depth
  • Construction: Injection molded polymer plastic designed for durability
  • All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.