Polypropylene, White, 28 in W, 24 in H, 28 in D, 28 in L, White
- Mfr # 6012-28-11-52
- Zoro # G607059255
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
White
Height
24 in
Width
28 in
Length
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6012-28-11-52
- Zoro #
- G607059255
- UPC #
- 90713009407
- Country of Origin
- United States
Dimensions
- Height
- 24 in
- Width
- 28 in
- Length
- 28 in
- Depth
- 28 in
- Size
- 28"W x 28"D x 24"H
Details
- Material
- Polypropylene
- Color
- White
- Finish
- White
- Includes
- (2) Shelf White Full-Circle Polymer set with telescoping post and mounting hardware
Description
Whether replacing an old unit or adding function to your base corner cabinet, look no further than the Full-Circle Polymer Lazy Susan from Rev-A-Shelf®. Revered as the best in the industry, this double shelf set is available in 24" and 28" diameters. Featuring luxurious chrome hubs, metal/cast hardware, and smooth polystyrene shelves that turn simultaneously, giving you complete access with just one spin.
- Dependent Metal Hardware (shelves spin in same direction)
- Top shelf height is adjustable once installed
- Adjustable post will accommodate a 24" to 31" interior cabinet height
- Designed for Corner Base Cabinets with 29" or greater depth
- Construction: Injection molded polymer plastic designed for durability
- All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.