Polypropylene, White, 31.43 in W, 15.94 in H, 31 in D, 15.28 in L, White

  • Mfr # 6842-31-11-570

  • Zoro # G307059463


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
White
Height
15.94 in
Width
31.43 in
Length
15.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6842-31-11-570
Zoro #
G307059463
UPC #
90713019994
Country of Origin
United States

Dimensions

Height
15.94 in
Width
31.43 in
Length
15.28 in
Depth
31 in
Size
31.43"W x 15.28"D x 15.94"H

Details

Material
Polypropylene
Color
White
Finish
White
Includes
(2) White Polymer Half-Moon shelves and pivot hardware

Description

Rev-A-Shelf® Polymer Half-Moon Organizers are revered as the best on the market. Whether you are replacing an old unit or just wanting to access your base corner cabinets, you will not be disappointed with the high-quality design.


  • Unit pivots in and out on rotating hardware (does not use slides)
  • Unit will install in a Blind Left or Blind Right Cabinet
  • Designed for a Blind Corner cabinet with 13-1/4" opening
  • Construction: Injection molded polymer plastic designed for durability
  • Cabinet Floor/Side Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.