Polypropylene, White, 32 in W, 26 in H, 32 in D, 29.88 in L, White

  • Mfr # LD-2262-32-11-1

  • Zoro # G607059361


product price:  $92.15
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
White
Height
26 in
Width
32 in
Length
29.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LD-2262-32-11-1
Zoro #
G607059361
UPC #
90713002538
Country of Origin
United States

Dimensions

Height
26 in
Width
32 in
Length
29.88 in
Depth
32 in
Size
32"W x 29.88"D x 26"H

Details

Material
Polypropylene
Color
White
Finish
White
Includes
(2) Shelf White Polymer D-Shaped set with telescoping post and mounting hardware

Description

Is your diagonal corner base cabinet missing accessible organization? Fret no more with Rev-A-Shelf® D-Shape lazy susan. Designed to sit flush with your cabinet door and available in a spacious 32" diameter. Single and double shelf options it comes with your choice of bottom mount or telescoping hardware with a patented snap pin design that allows you to adjust the ribbed polypropylene shelves easily.


  • Independently rotating molded Polymer hardware
  • Molded polymer hub and patented snap pin hardware
  • Adjustable post will accommodate a 26" H to 31" interior cabinet height
  • Top shelf is adjustable once installed
  • Designed for Corner Base Cabinets with 31" or greater depth
  • Construction: Injection molded polymer plastic designed for durability
  • All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.