Shop REV-A-SHELF
See all product information
Create Account
Polypropylene, White, 32 in W, 26 in H, 32 in D, 32 in L, White
- Mfr # 6072-32-11-52
- Zoro # G007059183
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
White
Height
26 in
Width
32 in
Length
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6072-32-11-52
- Zoro #
- G007059183
- UPC #
- 90713010595
- Country of Origin
- United States
- Material
- Polypropylene
- Color
- White
- Finish
- White
- Includes
- (2) Shelf White Polymer Full-Circle set with telescoping post
Dimensions
- Height
- 26 in
- Width
- 32 in
- Length
- 32 in
- Depth
- 32 in
- Size
- 32"W x 32"D x 26"H
Description
Whether replacing an old unit or adding function to your base corner cabinet, look no further than the Full-Circle Polymer Lazy Susan from Rev-A-Shelf®. Revered as the best in the industry, these Lazy Susans are available in 24", 28" and 32" diameters in both single and double shelf options. They feature luxurious chrome hubs, metal/cast bottom mount or telescoping hardware, and smooth polystyrene shelves that turn independently of one another.
- Independently rotating chrome plated metal hub included
- Top shelf height is adjustable once installed
- Adjustable post will accommodate a 26" H to 31" interior cabinet height
- Shelf is made from durable polymers and die cast chrome plated hubs
- Designed for Corner Base Cabinets with 33" or greater depth
- Construction: Injection molded polymer plastic designed for durability
- All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.