Polystyrene, Almond, 50 in W, 1.75 in H, 20 in D

  • Mfr # ST50-21A-52

  • Zoro # G206156867


product price: $57.65
/ea

Key Features

Material
Polystyrene
Color
Almond
Height
1.75 in
Width
50 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST50-21A-52
Zoro #
G206156867
UPC #
090713044835
Country of Origin
United States

Dimensions

Height
1.75 in
Width
50 in
Depth
20 in

Details

Material
Polystyrene
Color
Almond

Description

Rev-A-Shelf ST50-21A-52 Trimmable Universal Polymer Kitchen Spice Cabinet Drawer Organizer Insert Tray with Tiered Configuration, Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.