Polystyrene, White, 20 in W, 31 in H, 20 in D, 20 in L, White

  • Mfr # 3073-20-11-531

  • Zoro # G707059384


product price:  $82.15
/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Color
White
Height
31 in
Width
20 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3073-20-11-531
Zoro #
G707059384
UPC #
90713047492
Country of Origin
United States

Dimensions

Height
31 in
Width
20 in
Length
20 in
Depth
20 in
Size
20"W x 20"D x 31"H

Details

Material
Polystyrene
Color
White
Finish
White
Includes
(3) Polymer Shelves, (1) telescoping post and screw pack

Description

The back of a tall wall corner cabinet is traditionally one of the most difficult to access storage spaces in the kitchen. There is no need to drag a step ladder out and empty the cabinet's contents to reach what you need in the back when you have a Value Line Full-Circle Lazy Susan from Rev-A-Shelf® installed in your corner wall cabinet. Single, double, and triple shelf options independently rotate, making seeing and getting to your items a breeze. Available in 18" and 24" diameters, they come with bottom mount or Twist-n-Lock telescoping hardware options with adjustable molded hubs that make moving the polystyrene shelves effortless.


  • Independently rotating molded Polymer hardware
  • Injection molded plastic supports
  • Longer post for tall cabinets that adjust from 31" to 38"
  • Top 2 shelves are adjustable once installed
  • Designed for a tall 33" to 36" H corner wall cabinet
  • Construction: Injection molded polymer plastic designed for durability
  • Cabinet Floor Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.