Polystyrene, White, 24 in W, 26 in H, 24 in D, 14.31 in L, White

  • Mfr # 3472-24-11-52

  • Zoro # G607059392


product price:  $75.19
/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Color
White
Height
26 in
Width
24 in
Length
14.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3472-24-11-52
Zoro #
G607059392
UPC #
90713002811
Country of Origin
United States

Dimensions

Height
26 in
Width
24 in
Length
14.31 in
Depth
24 in
Size
24"W x 14.31"D x 26"H

Details

Material
Polystyrene
Color
White
Finish
White
Includes
(2) Shelf White Kidney-Shaped Polymer set with telescoping post and mounting hardware

Description

Are you looking to add accessibility to your corner cabinet without breaking the bank? Look no further than the Kidney Lazy Susan from the Rev-A-Shelf® Polymer Value Line! Single and double shelf options are available in 24", 28" and 32" diameters with a choice of bottom mount or Twist-n-Lock telescoping hardware options complete with adjustable shelf supports designed to make rearranging the polystyrene shelves a breeze.


  • Independently rotating molded Polymer hardware
  • Kidney Lazy Susans only work with corner cabinets when the door is hinged and will not attach to any type of door
  • Adjustable post will accommodate a 26" to 31" interior cabinet height
  • Designed for Corner Base Cabinets with 15.31" or greater depth
  • Construction: Injection molded polymer plastic designed for durability
  • All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.