Polystyrene, White, 28 in W, 26 in H, 28 in D, 28 in L, White

  • Mfr # 3072-28-11-52

  • Zoro # G307059128


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Material
Polystyrene
Color
White
Height
26 in
Width
28 in
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3072-28-11-52
Zoro #
G307059128
UPC #
90713047423
Country of Origin
United States

Dimensions

Height
26 in
Width
28 in
Length
28 in
Depth
28 in
Size
28"W x 28"D x 26"H

Details

Material
Polystyrene
Color
White
Finish
White
Includes
(2) Polymer Shelves, (1) telescoping post and screw pack

Description

Does the inaccessible storage space in your awkward corner base cabinet make your head spin? Don't get dizzy! Instead, spin a full-circle Lazy Susan from the Rev-A-Shelf® Polymer Value Line and enjoy complete access to every inch of your corner base cabinet. Single and two shelf options are available in 24" and 28" diameters with a choice of bottom mount or Twist-n-Lock telescoping hardware options with adjustable shelf supports designed to make rearranging the polystyrene shelves a breeze.


  • Independently rotating molded Polymer hardware
  • Injection molded plastic supports
  • Top shelf height is adjustable once installed
  • Adjustable post will accommodate a 26" to 31" interior cabinet height
  • Designed for Corner Base Cabinets with 29" or greater depth
  • Construction: Injection molded polymer plastic designed for durability
  • All 2 and 3 Shelf Lazy Susans for a Wall or Base corner cabinets must first be assembled inside of the cabinet, before final installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.