Polystyrene, White, 30.44 in W, 3.81 in H, 2.13 in D, 2.13 in L, White

  • Mfr # LD-6591-30-11-1

  • Zoro # G207059730


product price:  $24.35
/ea

Key Features

Material
Polystyrene
Color
White
Height
3.81 in
Width
30.44 in
Length
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LD-6591-30-11-1
Zoro #
G207059730
UPC #
90713003795
Country of Origin
United States

Dimensions

Height
3.81 in
Width
30.44 in
Length
2.13 in
Depth
2.13 in
Size
30.44"W x 2.13"D x 3.81"H

Details

Material
Polystyrene
Color
White
Finish
White
Includes
(1) White trays, (2) pair of hinges and mounting hardware

Description

Wasted space is a thing of the past with the addition of our economical Deluxe Molded Sink Front Trays. The three custom widths 22", 24" and 30-1/2" are available in white or almond. Sold individually with 45 degree pivot hinges.


  • Perfect for otherwise wasted space in your kitchen or bathroom cabinet
  • Depending on certain sink basins, space could be limited
  • Requires at least 2-1/4" of clearance between backside of door to front of sink
  • Polymer trays will not crack, bend, warp or leak
  • Designed for a cabinet opening width of 31-1/2" or larger
  • Construction: Injection molded polymer plastic designed for durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.