This item is Discontinued.

Rev-A-Shelf Polystyrene, White, 36 in W, 3.8 in H, 1.69 in D, 1.77 in L, White 6541-36-11-52

Polystyrene, White, 36 in W, 3.8 in H, 1.69 in D, 1.77 in L, White (Discontinued)

  • Mfr # 6541-36-11-52
  • Zoro # G707059582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6541-36-11-52
Zoro #
G707059582
UPC #
90713014722
Country of Origin
United States

Dimensions

Height
3.8 in
Width
36 in
Length
1.77 in
Depth
1.69 in
Size
36"W x 1.77"D x 3.8"H

Details

Material
Polystyrene
Color
White
Finish
White
Includes
(1) White Tip-Out Tray, (2) pair of hinges and mounting hardware

Description

Tip-Out Trays are a must-have for every kitchen and bathroom! Perfect for hiding sponges and scouring pads out of sight yet keeping them easily accessible. The Slim Series is designed to accommodate minimum clearance openings for large sink applications. The 6540 Series is available in 11" or 14" solid or extruded tray kits in white or almond.


  • Perfect for otherwise wasted space in your kitchen or bathroom cabinet
  • Depending on certain sink basins, space could be limited
  • Requires at least 1-3/4" of clearance between backside of door to front of sink
  • Tray can be trimmed down for custom applications
  • Designed for a cabinet opening width of 37-1/2" or larger
  • Construction: Injection molded polymer plastic designed for durability
  • Door/Wall Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.