Polystyrene, White, 50 in W, 1.75 in H, 20 in D, 20 in L, White

  • Mfr # ST50-21W-52

  • Zoro # G107059342


product price:  $55.85
/ea

Key Features

Material
Polystyrene
Color
White
Height
1.75 in
Width
50 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST50-21W-52
Zoro #
G107059342
UPC #
90713044866
Country of Origin
United States

Dimensions

Height
1.75 in
Width
50 in
Length
20 in
Depth
20 in
Size
50"W x 20"D x 1.75"H

Details

Material
Polystyrene
Color
White
Finish
White
Includes
(1) White Rubberized Polystyrene drop-in organizer

Description

Keep spices conveniently stored in a drawer by the stove with the Rev-A-Shelf® Universal Spice Trays. With a tiered configuration for total organization and easy access, the Universal Spice Tray is available in a 50" x 20" size that can be trimmed for a perfect fit in any drawer. The ST50 Series is offered in glossy or textured finish and white or almond colors.


  • Due to the size and raised panel, it is recommended to trim using a table saw for a precise and straight cut
  • Organize kitchen spices in your desired drawer
  • Construction: Molded polymer designed for durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.