Accessory, Polystyrene, White, 3.5 in W, 2.25 in H, 4.75 in D, 4.75 in L, White

  • Mfr # 6571-60-52

  • Zoro # G607059279


product price:  $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Material
Polystyrene
Color
White
Height
2.25 in
Width
3.5 in
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6571-60-52
Zoro #
G607059279
UPC #
90713049229
Country of Origin
United States

Dimensions

Height
2.25 in
Width
3.5 in
Length
4.75 in
Depth
4.75 in
Size
3.5"W x 4.75"D x 2.25"H

Details

Item
Accessory
Material
Polystyrene
Color
White
Finish
White
Includes
(1) 3gm tube of adhesive

Description

Perfect for otherwise wasted space in your kitchen or bathroom cabinet


  • Depending on certain sink basins, space could be limited

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.