Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rev-A-Shelf Child Cabinet Security Key Only

  • Mfr # RL-202-1-52

  • Zoro # G307059173


product price: $12.25
/ea

Key Features

Material
Polypropylene
Height
1 in
Color
White
Size
1"W x 1"D x 1"H
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL-202-1-52
Zoro #
G307059173
UPC #
90713040370
Country of Origin
United States

Dimensions

Height
1 in
Size
1"W x 1"D x 1"H
Width
1 in
Length
1 in
Depth
1 in
Adjustable Height
No

Details

Material
Polypropylene
Color
White
Includes
(1) Magnetic key
Application
Accessory
For Use With
Sink Base Cabinet
Finish
White
Mounting
Accessory
Contains Wood
No
Installation Type
Accessory
Soft-Close
No
Gas Assist
No
Material Breakdown
Plastic, Iron, Nickel
Material Breakdown Percentage
Plastic - 90%; Iron - 5%; Nickel - 5%

Description

Introducing the revolutionary peace of mind accessory for any parent or grandparent, the Rev-A-Lock. This security device is one-of-a-kind with powerful magnetic locks. The lock assembly can attach to wood, glass, metal, and particleboard cabinets for a guaranteed safeguard from curious little hands. To open the cabinet, simply hold the magnetic key against the cabinet door to disengage the lock. The RL Series also features an unlocking device that allows a disabling of the lock so cabinets can be opened without the key.


  • Magnetic key work with RL-202-1-52 lock assembly
  • Perfect to keep cleaning supplies or other items locked away in cabinets or drawers
  • Powerful magnets will work on wood, glass, metal or particleboard cabinets
  • Optional Lock available (RL-201-1-52 sold separately)
  • Accessory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.