Zoro Homepage
This item is Discontinued.
Rev-A-Shelf Rev-A-Shelf Closet Shoe Rail for Custom Closet Systems 1 pack CSR-17ORB-10

Rev-A-Shelf Closet Shoe Rail for Custom Closet Systems 1 pack (Discontinued)

  • Mfr # CSR-17ORB-10
  • Zoro # G707059315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSR-17ORB-10
Zoro #
G707059315
UPC #
90713050720
Country of Origin
China

Dimensions

Length
0.25 in
Height
2.25 in
Width
17 in

Details

Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.