Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel, Silver, 8.85 in W, 13.53 in H, 7.78 in L, Silver

  • Mfr # 5SOWC-8-1

  • Zoro # G807059109


product price: $39.15
/ea

Key Features

Material
Steel
Color
Silver
Height
13.53 in
Width
8.85 in
Length
7.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SOWC-8-1
Zoro #
G807059109
UPC #
90713020549
Country of Origin
China

Dimensions

Height
13.53 in
Width
8.85 in
Length
7.78 in
Size
8.85"W x 7.78"D x 13.53"H

Details

Material
Steel
Color
Silver
Finish
Silver
Includes
(1) Frame, (1) Gray 8L bin, (1) lid, mounting hardware and door-mount brackets

Description

Good things come in small packages and that is no exception for our 5SOWC door-mount waste bin with built-in towel holder. Its 8 L capacity is great for under kitchen sink applications and the hand towel holder makes drying hands or quick clean-ups a breeze.


  • Will mount to any flat surface or inside of a cabinet door
  • Perfect for under a sink in your vanity, kitchen or laundry room
  • Included lid keeps trash contained
  • Integrated towel bar for extra storage
  • Requires a 12" or larger cabinet opening to allow for the swing radius
  • Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
  • Construction: Fully Assembled heavy-duty metal frame
  • Mounts to cabinet door with only (4) screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.