Zoro Homepage

Maple Wood; Steel; Plastic, Natural Maple, 18 in W, 21.75 in H, 23.25 in D

  • Mfr # 4WCTM-2150DM-2

  • Zoro # G406156810


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Wood; Steel; Plastic
Color
Natural Maple
Height
21.75 in
Width
18 in
Depth
23.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WCTM-2150DM-2
Zoro #
G406156810
UPC #
090713818214
Country of Origin
China

Dimensions

Height
21.75 in
Width
18 in
Depth
23.25 in

Details

Material
Maple Wood; Steel; Plastic
Color
Natural Maple

Description

Rev-A-Shelf 4WCTM-2150DM-2 Double 50 Quart Top Mount Pull-Out Kitchen Waste Trash Container Bin for 18 Inch Wide 1.5 Inch Faceframe Cabinet, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.