Zoro Homepage

Maple Hardwood, Silver, 6 in W, 5.06 in H, 22 in D, 22 in L, Light Brown

  • Mfr # GLD-W22-BG-7

  • Zoro # G107059717


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Hardwood
Color
Silver
Height
5.06 in
Width
6 in
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLD-W22-BG-7
Zoro #
G107059717
UPC #
90713025988
Country of Origin
China

Dimensions

Height
5.06 in
Width
6 in
Length
22 in
Depth
22 in
Size
6"W x 22"D x 5.06"H

Details

Material
Maple Hardwood
Color
Silver
Finish
Light Brown
Includes
(1) Organizer, (7) Zinc Hooks, mounting hardware

Description

Glideware is a revolutionary organizing pullout that allows you to securely hang your accessories inside of your cabinet, closet or even your outdoor kitchen. Glideware is available in different depths ranging from 14" to 22", available in (3) finishes in solid wood, white, or Polymer (for outdoors). Choose between stainless-steel slides, ball-bearing slides or BLUM Soft-Close slides. Finally it features a patented adjustable hooks to accommodate most any application.


  • Mounts to the front and rear of most kitchen cabinet construction
  • 22" depth maximizes your kitchen cabinet
  • Hooks have unique design so they don't turn or twist during use, keeping your items aligned
  • Recommended for a full-height cabinet where no drawer is above
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.